E34N1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34N1 Eaton Enclosures, E34 Series, ENCLOSURE

MFG Item Number
E34N1

E34N1 Eaton Enclosures, E34 Series, ENCLOSURE

MFG Item Number
E34N1
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, E34 Series
Item #
E34N1
ENCLOSURE

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34N1
Manufacturer Eaton
Product Series E34
Family Series Eaton Enclosures, E34 Series
Description Eaton Series NZM molded case circuit breaker accessories and terminals, remote operator
Material Die Cast
Composition Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 4 "
Nominal Width 3 "
Nominal Depth 2 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Net Weight 1.81 lbs
Gross Weight 1.96 lbs