E34N53

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34N53 Eaton Enclosures, E34 Series, 3 Hole Polyester Enclosure
MFG Item Number
E34N53

E34N53 Eaton Enclosures, E34 Series, 3 Hole Polyester Enclosure

MFG Item Number
E34N53
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, E34 Series
Item #
E34N53
3 Hole Polyester Enclosure

E34 Series Information

  • 30.5mm Mounting Size
  • Flush, Extended or Mushroom
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34N53
Manufacturer Eaton
Product Series E34
Family Series Eaton Enclosures, E34 Series
Description Eaton E34 pushbutton,30.5 mm, Corrosion Resistant Watertight/Oiltight, Enclosure, NEMA 3, 4X, 12, Polyester, Surface, Three element
Material Polyester
Composition Non-Metallic
Hole Size 30 mm
Cover Design Lift-Off Cover
Nominal Height 8 "
Nominal Width 3 "
Nominal Depth 3 "
Latching Mechanism Screws
NEMA Rating NEMA 12, NEMA 3, NEMA 4X
Net Weight 1.7 lbs
Gross Weight 1.75 lbs
Alternatives
10250TN13
10250TN13
Eaton Enclosures, 10250T Series