Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34P2 Eaton Switches, GLASS PRSTST LENS R
E34P2 Eaton Switches, GLASS PRSTST LENS R
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34P2 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton lens, E34 series, PresTest Pushbutton Lens, Red actuator, Glass, Legend: Blank legend |
| Type |
Lens |
| Color |
Red |
| Net Weight |
0.025 lbs |
| Gross Weight |
0.03 lbs |