Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34P9 Eaton Switches, GLASS PRSTST LENS A
E34P9 Eaton Switches, GLASS PRSTST LENS A
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34P9 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton lens, E34 series, PresTest Pushbutton Lens, Amber actuator, Glass, Legend: Blank legend |
| Type |
Lens |
| Color |
Amber |
| Net Weight |
0 lbs |
| Gross Weight |
0.02 lbs |