Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34PP5 Eaton Switches, LGD PLT STD BK PULL ON PUSH OFF
E34PP5 Eaton Switches, LGD PLT STD BK PULL ON PUSH OFF
This item cannot be canceled or returned
Description
LGD PLT STD BK PULL ON PUSH OFF
Specifications
Specifications
| Manufacturer Part Number |
E34PP5 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton legend plate, E34 series, Square Legend Plate, Plastic, Black, Legend: PULL ON/PUSH OFF, 3/32 In high, Standard |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.1 lbs |
| Gross Weight |
0.1 lbs |