Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34R5 Eaton Switches, LGD PLT JMB BK PULL ON PUSH OFF
E34R5 Eaton Switches, LGD PLT JMB BK PULL ON PUSH OFF
This item cannot be canceled or returned
Description
LGD PLT JMB BK PULL ON PUSH OFF
Specifications
Specifications
| Manufacturer Part Number |
E34R5 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton legend plate, E34 series, Square Legend Plate, Plastic, Black, Legend: PULL ON/PUSH OFF, 1/8 In high, Jumbo |
| Type |
Legend |
| Color |
Black |
| Net Weight |
0.001 lbs |
| Gross Weight |
0.001 lbs |