Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34SB120 Eaton Switches, ILLUMINATED PUSHBUTTON
MFG Item Number
E34SB120

E34SB120 Eaton Switches, ILLUMINATED PUSHBUTTON

MFG Item Number
E34SB120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34SB120
ILLUMINATED PUSHBUTTON

Series Information

Specifications

Specifications
Manufacturer Part Number E34SB120
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, Illuminated, Incandescent, resistor light unit, no lense
Illuminated Yes
Mounting 30 mm
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Net Weight 0.2 lbs
Gross Weight 0.1 lbs