E34SFB24H

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34SFB24H Eaton Switches, E34 Series, 2P MAINT ILL SS FV/24V - CLASS I DIV 2

MFG Item Number
E34SFB24H

E34SFB24H Eaton Switches, E34 Series, 2P MAINT ILL SS FV/24V - CLASS I DIV 2

MFG Item Number
E34SFB24H
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34SFB24H
2P MAINT ILL SS FV/24V - CLASS I DIV 2

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent Lamps
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34SFB24H
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, E34, 30.5 mm, Class I Division 2, 24 Vac/dc, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, Two-position, Incandescent, Full voltage light unit
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Lamp Type Incandescent
Lamp Voltage 24 VAC, 24 VDC
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.33 lbs
Gross Weight 0.385 lbs