Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34SMB120H Eaton Switches, 3P SR-RL ILL SS-CAM3 FV/120V-CL I DIV2
MFG Item Number
E34SMB120H
E34SMB120H Eaton Switches, 3P SR-RL ILL SS-CAM3 FV/120V-CL I DIV2
MFG Item Number
E34SMB120H
This item cannot be canceled or returned
Description
3P SR-RL ILL SS-CAM3 FV/120V-CL I DIV2
Specifications
Specifications
Manufacturer Part Number
E34SMB120H
Manufacturer
Eaton
Family Series
Eaton Switches
Description
Eaton E34 pushbutton, E34, 30.5 mm, Class I Division 2, 120 Vac/dc, Cam 3, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, Three-position, Incandescent, Full voltage light unit
Illuminated
Yes
Net Weight
0.3 lbs
Gross Weight
0.3 lbs
E34SMB120H
Eaton Switches