Series Information
| Manufacturer Part Number | E34SP13 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E34 pushbutton legend plate, E34 series, Square Legend Plate, Plastic, Black, Legend: E-STOP, 3/16 In high, Standard |
| Switch Type | Pushbutton |
| Legend | Emerg Stop |
| Hole Size | 30 mm |
| Shape | Square |
| Material | Plastic |
| Cover Color | Red |
| Legend Location | Top |
| Height | 1.77 " |
| Width | 1.77 " |
| Net Weight | 0.1 lbs |
| Gross Weight | 0.1 lbs |