Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34TA11 Eaton Switches, PAD LCK/KNB SL SW/5 1/4 INCH LCK
E34TA11 Eaton Switches, PAD LCK/KNB SL SW/5 1/4 INCH LCK
This item cannot be canceled or returned
Description
PAD LCK/KNB SL SW/5 1/4 INCH LCK
Specifications
Specifications
| Manufacturer Part Number |
E34TA11 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton padlocking attachment, E34 series, Pushbutton Shrouds-Guards, Automation And Logic Control Equipment, 30.5 mm, Padlocking attachment |
| Type |
Shroud |
| Net Weight |
0 lbs |
| Gross Weight |
0.3 lbs |