E34TB120HL

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34TB120HL Eaton Pilot Lights, E34 Series, IND LGT 120V/XFR-LED SEPARLY-CL I DIV2
MFG Item Number
E34TB120HL

E34TB120HL Eaton Pilot Lights, E34 Series, IND LGT 120V/XFR-LED SEPARLY-CL I DIV2

MFG Item Number
E34TB120HL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34TB120HL
IND LGT 120V/XFR-LED SEPARLY-CL I DIV2

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34TB120HL
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton E34 pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, LED, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 120 V
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Bezel Metal Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X, NEMA 3S
Gross Weight 0.01 lbs
Net Weight 0.01 lbs