E34TB120HLGP06

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34TB120HLGP06 Eaton Pilot Lights, E34 Series, IND LT 120V/XFR LED GN PLST LEN-C1/D2
MFG Item Number
E34TB120HLGP06

E34TB120HLGP06 Eaton Pilot Lights, E34 Series, IND LT 120V/XFR LED GN PLST LEN-C1/D2

MFG Item Number
E34TB120HLGP06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34TB120HLGP06
IND LT 120V/XFR LED GN PLST LEN-C1/D2

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34TB120HLGP06
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton E34 pushbutton, Indicating Light, Watertight and Oiltight, Standard actuator, LED, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 6 Vac/dc, Bayonet base, Green, Plastic, 6 Vac/dc
Mounting 30 mm
Lamp Type LED
Lens/Button Shape Dome
Lens Color Green
Bezel Metal Round
Nominal Lamp Voltage 6 VAC, 6 VDC
Protection Rating IP65
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Gross Weight 0.01 lbs
Net Weight 0.01 lbs