Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34TB240H Eaton Switches, INDICATING LGT 240V/XFR INC.-CL I DIV2
MFG Item Number
E34TB240H

E34TB240H Eaton Switches, INDICATING LGT 240V/XFR INC.-CL I DIV2

MFG Item Number
E34TB240H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34TB240H
INDICATING LGT 240V/XFR INC.-CL I DIV2

Series Information

Specifications

Specifications
Manufacturer Part Number E34TB240H
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, Class I Division 2 Indicating Light, Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, 240 V
Type Light Unit
Comments 240 V
Net Weight 0.01 lbs
Gross Weight 0.01 lbs