Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34TB240H3 Eaton Switches, INDICATING LIGHT
MFG Item Number
E34TB240H3
E34TB240H3 Eaton Switches, INDICATING LIGHT
MFG Item Number
E34TB240H3
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34TB240H3 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Eaton E34 pushbutton, Corrosion Resistant Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, Green, Plastic, 240 V |
| Type |
Light Unit |
| Comments |
240 V |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.01 lbs |
E34TB240H3
Eaton Switches