Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34TB380 Eaton Switches, IND LGT 380V/XFR W/LAMP
MFG Item Number
E34TB380

E34TB380 Eaton Switches, IND LGT 380V/XFR W/LAMP

MFG Item Number
E34TB380
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34TB380
IND LGT 380V/XFR W/LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number E34TB380
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Eaton E34 pushbutton, Corrosion Resistant Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 380 V
Type Light Unit
Comments 380 V
Net Weight 0.3 lbs
Gross Weight 0.3 lbs