Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34TB480L Eaton Switches, IND LGT 480V/XFR order LED separately
MFG Item Number
E34TB480L

E34TB480L Eaton Switches, IND LGT 480V/XFR order LED separately

MFG Item Number
E34TB480L
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34TB480L
IND LGT 480V/XFR order LED separately

Series Information

Specifications

Specifications
Manufacturer Part Number E34TB480L
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Eaton E34 pushbutton, Corrosion Resistant Watertight and Oiltight, Standard actuator, LED, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 480 V
Type Light Unit
Comments 480 V
Net Weight 0.01 lbs
Gross Weight 0.01 lbs