Series Information
| Manufacturer Part Number | E34TB600 |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Switches |
| Description | Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Eaton E34 pushbutton, Corrosion Resistant Watertight and Oiltight, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 600 V |
| Type | Light Unit |
| Comments | 600 V |
| Net Weight | 0.3 lbs |
| Gross Weight | 0.3 lbs |