Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34TPB120 Eaton Switches, PRSTST 120V/XFR W/LAMP

MFG Item Number
E34TPB120

E34TPB120 Eaton Switches, PRSTST 120V/XFR W/LAMP

MFG Item Number
E34TPB120
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34TPB120
PRSTST 120V/XFR W/LAMP

Series Information

Specifications

Specifications
Manufacturer Part Number E34TPB120
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, Corrosion Resistant Indicating Light, Corrosion Resistant Watertight and Oiltight, PresTest, Incandescent, Transformer, NEMA 3, 3R, 3S, 4, 4X, 12, 13, 120 V, 30.5 mm
Type Light Unit
Comments 120 V
Net Weight 0.4 lbs
Gross Weight 0.4 lbs