E34TPB120LRP06

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34TPB120LRP06 Eaton Pilot Lights, E34 Series, PRESTEST XFR 120VAC RD LED-PLASTIC LENS
MFG Item Number
E34TPB120LRP06

E34TPB120LRP06 Eaton Pilot Lights, E34 Series, PRESTEST XFR 120VAC RD LED-PLASTIC LENS

MFG Item Number
E34TPB120LRP06
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Pilot Lights, E34 Series
Item #
E34TPB120LRP06
PRESTEST XFR 120VAC RD LED-PLASTIC LENS

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent or LED Types
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34TPB120LRP06
Manufacturer Eaton
Product Series E34
Family Series Eaton Pilot Lights, E34 Series
Description Eaton E34 pushbutton, Green, Corrosion Resistant Assembled Indicating Light, PresTest, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, Bayonet base, Red, Plastic, 120 V
Push-to-Test Yes
Mounting 30 mm
Lamp Type Incandescent
Lens/Button Shape Round Extended
Lens Color Red
Bezel Metal Round
Nominal Lamp Voltage 120 VAC
Protection Rating IP65
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Gross Weight 0.01 lbs
Net Weight 0.01 lbs