Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34TPB120V5X Eaton Switches, PRESTEST INDICATING LIGHT
MFG Item Number
E34TPB120V5X
E34TPB120V5X Eaton Switches, PRESTEST INDICATING LIGHT
MFG Item Number
E34TPB120V5X
This item cannot be canceled or returned
Description
PRESTEST INDICATING LIGHT
Specifications
Specifications
| Manufacturer Part Number |
E34TPB120V5X |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
E34, 30.5 mm, Corrosion Resistant Watertight/Oiltight, NEMA 3, 3R, 4, 4X, 12, 13, PresTest, Incandescent, transformer light unit, White lens, Plastic, 120 Vac supply, 755 |
| Type |
Light Unit |
| Comments |
120 V |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
E34TPB120V5X
Eaton Switches