Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34VFB120 Eaton Switches, IL SEL 2P MA C1 120V/XFR
MFG Item Number
E34VFB120
E34VFB120 Eaton Switches, IL SEL 2P MA C1 120V/XFR
MFG Item Number
E34VFB120
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E34VFB120 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 120 Vac, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Two-position, Incandescent, Transformer light unit |
| Illuminated |
No |
| Net Weight |
0.4 lbs |
| Gross Weight |
0.45 lbs |