E34VFB240

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34VFB240 Eaton Switches, E34 Series, IL SEL 2P MA C1 240V/XFR

MFG Item Number
E34VFB240

E34VFB240 Eaton Switches, E34 Series, IL SEL 2P MA C1 240V/XFR

MFG Item Number
E34VFB240
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, E34 Series
Item #
E34VFB240
IL SEL 2P MA C1 240V/XFR

E34 Series Information

  • 30.5mm Mounting Size
  • Incandescent Lamps
  • Standard Screw Terminals
  • NEMA 1,2,3,3R,4,4X,12,13; IP65
  • UL; CSA; IEC; CE Approvals
The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.

  • Easy to Assemble
  • Corrosion Resistant Design


Specifications

Specifications
Manufacturer Part Number E34VFB240
Manufacturer Eaton
Product Series E34
Family Series Eaton Switches, E34 Series
Description Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, 240 Vac, Cam 1, 60° throw, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Two-position, Incandescent, Transformer light unit
Illuminated Yes
Number of Positions 2
Mounting 30 mm
Selector Function Maintained
Lamp Type Incandescent
Lamp Voltage 240 VAC
NEMA Rating NEMA 12, NEMA 13, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Net Weight 0.5 lbs
Gross Weight 0.5 lbs