Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E34VGB Eaton Switches, IL SEL SW 3P MA C2 W/O CAP, LGT
E34VGB Eaton Switches, IL SEL SW 3P MA C2 W/O CAP, LGT
This item cannot be canceled or returned
Description
IL SEL SW 3P MA C2 W/O CAP, LGT
Specifications
Specifications
| Manufacturer Part Number |
E34VGB |
| Manufacturer |
Eaton |
| Family Series |
Eaton Switches |
| Description |
Eaton E34 pushbutton, E34, 30.5 mm, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Corrosion resistant, Cam 2, 60° throw, Three-position |
| Illuminated |
No |
| Net Weight |
0.2 lbs |
| Gross Weight |
0.2 lbs |