Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34VPBL1-2X Eaton Switches, SEL SW 3P SPR-R C3 BLK LEVER 2NO Assy
MFG Item Number
E34VPBL1-2X

E34VPBL1-2X Eaton Switches, SEL SW 3P SPR-R C3 BLK LEVER 2NO Assy

MFG Item Number
E34VPBL1-2X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34VPBL1-2X
SEL SW 3P SPR-R C3 BLK LEVER 2NO Assy

Series Information

Specifications

Specifications
Manufacturer Part Number E34VPBL1-2X
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 3, 60° throw, Black actuator, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Three-position, Lever
Illuminated No
Mounting 30 mm
Operator Type Lever
Operator Color Black
Net Weight 0.3 lbs
Gross Weight 0.35 lbs