Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
E34VTBL1-Z1 Eaton Switches, E34 Series, SEL SW 4P MA C7 BK LVR 2NO 2NC
MFG Item Number
E34VTBL1-Z1
E34VTBL1-Z1 Eaton Switches, E34 Series, SEL SW 4P MA C7 BK LVR 2NO 2NC
MFG Item Number
E34VTBL1-Z1
This item cannot be canceled or returned
Description
SEL SW 4P MA C7 BK LVR 2NO 2NC
30.5mm Mounting Size 2, 3, or 4 Position Maintained Standard Screw Terminals NEMA 1,2,3,3R,4,4X,12,13; IP65 UL; CSA; IEC; CE Approvals The E34 Series from Cutler‑Hammer features a zinc die cast construction with an additional two‑layer 100% solid thermosetting cathodic epoxy coating. This coating provides a flat black smooth, consistent, corrosion resistant surface. All operators also incorporate grounding nibs to enhance the ground connection when the device is securely tightened.
Easy to Assemble Corrosion Resistant Design
Specifications
Specifications
Manufacturer Part Number
E34VTBL1-Z1
Manufacturer
Eaton
Product Series
E34
Family Series
Eaton Switches, E34 Series
Description
Eaton E34 pushbutton, E34, 30.5 mm, Corrosion Resistant, Cam 7, 40° throw, NEMA 3, 3R, 4, 4X, 12, 13, Non-illuminated, Four-position, Lever, Black actuator, 2NO-2NC
Illuminated
No
Number of Positions
4
Mounting
30 mm
Selector Function
Maintained
Operator Type
Lever
Contacts
2NO, 2NC
Max Voltage
660 VAC, 660 VDC
Current Rating
10 A
Operator Color
Black
Bezel
Metal Round
Terminal Type
Screw
NEMA Rating
NEMA 1, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 3R, NEMA 4, NEMA 4X
Approvals
CE, CSA, UL
Protection Rating
IP65
Comments
Exposed Screw
Net Weight
0.25 lbs
Gross Weight
0.25 lbs
E34VTBL1-Z1
Eaton Switches, E34 Series