Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E34XB024H Eaton Switches, ILL PB 24V X-FORMER INC.-CLASS I Div 2

MFG Item Number
E34XB024H

E34XB024H Eaton Switches, ILL PB 24V X-FORMER INC.-CLASS I Div 2

MFG Item Number
E34XB024H
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34XB024H
ILL PB 24V X-FORMER INC.-CLASS I Div 2

Series Information

Specifications

Specifications
Manufacturer Part Number E34XB024H
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, Assembled Indicating Light, Eaton E34 pushbutton, Standard actuator, Incandescent, Transformer, NEMA 3, 3R, 4, 4X, 12, 13, NEC Class I Division 2, Groups B, C and D, Illuminated, 24 Vac/dc, 755
Illuminated Yes
Mounting 30 mm
Lamp Type Incandescent
Nominal Lamp Voltage 24 VAC
Net Weight 0.01 lbs
Gross Weight 0.01 lbs