Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34XB120LGD06-1 Eaton Switches, ILL PB 120V XFR W/ GN LED1NO-1NC
MFG Item Number
E34XB120LGD06-1

E34XB120LGD06-1 Eaton Switches, ILL PB 120V XFR W/ GN LED1NO-1NC

MFG Item Number
E34XB120LGD06-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34XB120LGD06-1
ILL PB 120V XFR W/ GN LED1NO-1NC

Series Information

Specifications

Specifications
Manufacturer Part Number E34XB120LGD06-1
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, 30.5 mm, Corrosion Resistant, 120 V/XFR, Geen LED Light unit with 6 Vac/dc, 1NO-1NC
Illuminated Yes
Mounting 30 mm
Contacts 1NO, 1NC
Lamp Type LED
Nominal Lamp Voltage 6 VAC, 6 VDC
Operator Color Green
Net Weight 1 lb
Gross Weight 1 lb