Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34XB120P3-53 Eaton Switches, GRN ILL PB C/W 120V XFMR1NO Cont BLOCK
MFG Item Number
E34XB120P3-53

E34XB120P3-53 Eaton Switches, GRN ILL PB C/W 120V XFMR1NO Cont BLOCK

MFG Item Number
E34XB120P3-53
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34XB120P3-53
GRN ILL PB C/W 120V XFMR1NO Cont BLOCK

Series Information

Specifications

Specifications
Manufacturer Part Number E34XB120P3-53
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, 30.5 mm, transformer, Corrosion Resistant, 120 V/XFR, Green PresTest—Incandescent, 1NO
Illuminated Yes
Mounting 30 mm
Contacts 1NO
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Operator Color Green
Net Weight 0.01 lbs
Gross Weight 0.01 lbs