Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34XB120V9-1X Eaton Switches, ILLUM PUSHBUTTON OPERATOR
MFG Item Number
E34XB120V9-1X

E34XB120V9-1X Eaton Switches, ILLUM PUSHBUTTON OPERATOR

MFG Item Number
E34XB120V9-1X
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34XB120V9-1X
ILLUM PUSHBUTTON OPERATOR

Series Information

Specifications

Specifications
Manufacturer Part Number E34XB120V9-1X
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, 30.5 mm, Corrosion Resistant, NEMA 3, 3R, 4, 4X, 12, 13, Illuminated, Momentary, Extended, Amber actuator, Incandescent, transformer light unit, 1NO-1NC, 120 V light unit, Black bezel, 755, Plastic actuator
Illuminated Yes
Mounting 30 mm
Contacts 1NO, 1NC
Lamp Type Incandescent
Nominal Lamp Voltage 120 VAC
Operator Color Amber
Net Weight 0.01 lbs
Gross Weight 0.01 lbs