Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34YED19-2 Eaton Switches, E34CB24V5-53PX PER E34YED19
MFG Item Number
E34YED19-2

E34YED19-2 Eaton Switches, E34CB24V5-53PX PER E34YED19

MFG Item Number
E34YED19-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34YED19-2
E34CB24V5-53PX PER E34YED19

Series Information

Specifications

Specifications
Manufacturer Part Number E34YED19-2
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, 30.5 mm, Corrosion Resistant Custom Pushbutton, Illuminated, Incandescent, full voltage light unit, 1NO, White lens, NEMA 4, 4X, 13
Illuminated Yes
Mounting 30 mm
Contacts 1NO
Lens/Button Shape Round Extended
Operator Color White
Approvals CE, CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs