Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34YED19-7 Eaton Switches, SELECTOR SWITCH
MFG Item Number
E34YED19-7

E34YED19-7 Eaton Switches, SELECTOR SWITCH

MFG Item Number
E34YED19-7
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34YED19-7
SELECTOR SWITCH

Series Information

Specifications

Specifications
Manufacturer Part Number E34YED19-7
Manufacturer Eaton
Family Series Eaton Switches
Description SELECTOR SWITCH
Illuminated Yes
Mounting 30 mm
Lens/Button Shape Round Extended
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs