Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34YED22-1 Eaton Switches, E34JB1-1X With Special Engraved Button
MFG Item Number
E34YED22-1

E34YED22-1 Eaton Switches, E34JB1-1X With Special Engraved Button

MFG Item Number
E34YED22-1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34YED22-1
E34JB1-1X With Special Engraved Button

Series Information

Specifications

Specifications
Manufacturer Part Number E34YED22-1
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, E34, Corrosion Resistant Watertight/Oiltight, 30.5 mm, Pushbutton, Mushroom, Black, Jumbo, 1NO-1NC, Non-illuminated, Momentary, NEMA 3, 3R, 4, 4X, 12, 13
Illuminated Yes
Mounting 30 mm
Contacts 1NO, 1NC
Lens/Button Shape Jumbo Mushroom
Operator Color Black
Net Weight 0 lbs
Gross Weight 0 lbs