Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
E34YED24-2 Eaton Switches, RD ILL PB 1NO-1NC 24V LED W/ SHROUDS
MFG Item Number
E34YED24-2

E34YED24-2 Eaton Switches, RD ILL PB 1NO-1NC 24V LED W/ SHROUDS

MFG Item Number
E34YED24-2
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
E34YED24-2
RD ILL PB 1NO-1NC 24V LED W/ SHROUDS

Series Information

Specifications

Specifications
Manufacturer Part Number E34YED24-2
Manufacturer Eaton
Family Series Eaton Switches
Description Eaton E34 pushbutton, 30.5 mm, Corrosion Resistant Custom Pushbutton, Fingerproof shroud, Illuminated, Incandescent, LED light unit, 1NO-1NC, Amber lens, 24 Vac/dc light unit
Illuminated Yes
Mounting 30 mm
Contacts 1NO, 1NC
Lens/Button Shape Round Extended
Operator Color Red
Net Weight 0.01 lbs
Gross Weight 0.01 lbs