Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E3C34G1
This item cannot be canceled or returned
Specifications
Specifications
| Manufacturer Part Number |
E3C34G1 |
| Manufacturer |
Burndy |
| Family Series |
Burndy Connectors |
| Description |
1/0-500 CU XFMR TAP 3 CO |
| Style |
Tap |
| Cond. AWG Main |
1/0-500 kcmil |
| Net Weight |
3.06 lbs |
| Gross Weight |
3.06 lbs |
E3C34G1
Burndy Connectors