Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E40H12-1024-3-N-24-C Autonics Encoders, Encoder,, Incremental, Cable
MFG Item Number
E40H12-1024-3-N-24-C
E40H12-1024-3-N-24-C Autonics Encoders, Encoder,, Incremental, Cable
MFG Item Number
E40H12-1024-3-N-24-C
This item cannot be canceled or returned
Description
Item #
E40H12-1024-3-N-24-C
Encoder,, Incremental, Cable
Specifications
Specifications
| Manufacturer Part Number |
E40H12-1024-3-N-24-C |
| Manufacturer |
Autonics |
| Family Series |
Autonics Encoders |
| Description |
Encoder,, Incremental, Cable outgoing connector type, _y40mm, 12mm Hollow Shaft, 1024 PPR, A,B,Z, |
| Resolution (PPR) |
1,024 |
| Shaft/Bore Size |
12 mm |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
12-24 VDC |
| Electrical Output Type |
Open Collector |
| Termination |
Radial Cable Connector |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Hollowshaft |
| Protection Rating |
IP50 |
| Approvals |
CE |
| Net Weight |
0.2644 lbs |
| Gross Weight |
0.2644 lbs |
E40H12-1024-3-N-24-C
Autonics Encoders