Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E40H12-2048-6-L-5 Autonics Encoders, Encoder, Incremental, _y40mm, 12mm
MFG Item Number
E40H12-2048-6-L-5
E40H12-2048-6-L-5 Autonics Encoders, Encoder, Incremental, _y40mm, 12mm
MFG Item Number
E40H12-2048-6-L-5
This item cannot be canceled or returned
Description
Encoder, Incremental, _y40mm, 12mm
Specifications
Specifications
| Manufacturer Part Number |
E40H12-2048-6-L-5 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Encoders |
| Description |
Encoder, Incremental, _y40mm, 12mm Hollow Shaft, 2048 PPR, A,A/,B,B/,Z, Z/ Line driver output, 5VDC |
| Resolution (PPR) |
2,048 |
| Shaft/Bore Size |
12 mm |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Radial Cable |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Hollowshaft |
| Protection Rating |
IP50 |
| Net Weight |
0.3856 lbs |
| Gross Weight |
0.5175 lbs |
E40H12-2048-6-L-5
Autonics Encoders