Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E40H6-3000-6-L-5 Autonics Encoders, Encoder, Incremental, Diameter 40mm,
MFG Item Number
E40H6-3000-6-L-5
E40H6-3000-6-L-5 Autonics Encoders, Encoder, Incremental, Diameter 40mm,
MFG Item Number
E40H6-3000-6-L-5
This item cannot be canceled or returned
Description
Encoder, Incremental, Diameter 40mm,
Specifications
Specifications
| Manufacturer Part Number |
E40H6-3000-6-L-5 |
| Manufacturer |
Autonics |
| Family Series |
Autonics Encoders |
| Description |
Encoder, Incremental, Diameter 40mm, 6mm Hollow Shaft, 3000 PPR, A,A/B, B/Z,Z, Line driver output, 5 VDC |
| Resolution (PPR) |
3,000 |
| Shaft/Bore Size |
6 mm |
| Shaft Seal |
No |
| Shaft Type |
Hollow |
| Input Voltage |
5 VDC |
| Electrical Output Type |
Line Driver |
| Termination |
Radial Cable |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Hollowshaft |
| Protection Rating |
IP50 |
| Net Weight |
0.2644 lbs |
| Gross Weight |
0.2644 lbs |
E40H6-3000-6-L-5
Autonics Encoders