E40HB8-3600-3-T-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E40HB8-3600-3-T-5 Autonics Encoders, Encoder, Incremental, _y40mm, 8mm

MFG Item Number
E40HB8-3600-3-T-5

E40HB8-3600-3-T-5 Autonics Encoders, Encoder, Incremental, _y40mm, 8mm

MFG Item Number
E40HB8-3600-3-T-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E40HB8-3600-3-T-5
Encoder, Incremental, _y40mm, 8mm

Series Information

Specifications

Specifications
Manufacturer Part Number E40HB8-3600-3-T-5
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, _y40mm, 8mm Hollow built-in, 3600 PPR, A,B,Z, Totem pole output, 5VDC
Resolution (PPR) 3,600
Shaft/Bore Size 8 mm
Shaft Seal No
Shaft Type Hollow
Input Voltage 5 VDC
Electrical Output Type Totem Pole
Termination Radial Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Blind Hollowshaft
Protection Rating IP50
Approvals CE
Net Weight 0.2644 lbs
Gross Weight 0.2644 lbs