E40S6-1000-6-L-5

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E40S6-1000-6-L-5 Autonics Encoders, Encoder, Incremental, _y40mm, 6mm

MFG Item Number
E40S6-1000-6-L-5

E40S6-1000-6-L-5 Autonics Encoders, Encoder, Incremental, _y40mm, 6mm

MFG Item Number
E40S6-1000-6-L-5
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
E40S6-1000-6-L-5
Encoder, Incremental, _y40mm, 6mm

Series Information

Specifications

Specifications
Manufacturer Part Number E40S6-1000-6-L-5
Manufacturer Autonics
Family Series Autonics Encoders
Description Encoder, Incremental, _y40mm, 6mm Shaft, 1000 PPR, A,A/,B,B/,Z,Z/ Line driver output, 5VDC
Resolution (PPR) 1,000
Shaft/Bore Size 6 mm
Shaft Seal No
Shaft Type Single Ended
Input Voltage 5 VDC
Electrical Output Type Line Driver
Termination Radial Cable
Status Indicator No
Explosion Proof No
Operating Temperature -10-70 °C
Mounting Shafted
Protection Rating IP50
Net Weight 0.2644 lbs
Gross Weight 0.2644 lbs