Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E40S6-300-3-V-24-C Autonics Encoders, Encoder, Incremental, Connector
MFG Item Number
E40S6-300-3-V-24-C
E40S6-300-3-V-24-C Autonics Encoders, Encoder, Incremental, Connector
MFG Item Number
E40S6-300-3-V-24-C
This item cannot be canceled or returned
Description
Item #
E40S6-300-3-V-24-C
Encoder, Incremental, Connector
Specifications
Specifications
| Manufacturer Part Number |
E40S6-300-3-V-24-C |
| Manufacturer |
Autonics |
| Family Series |
Autonics Encoders |
| Description |
Encoder, Incremental, Connector type, _y40mm, 6mm Shaft, 300 PPR, A, B,Z, Voltage output, |
| Resolution (PPR) |
300 |
| Shaft/Bore Size |
6 mm |
| Shaft Seal |
No |
| Shaft Type |
Single Ended |
| Input Voltage |
12-24 VDC |
| Electrical Output Type |
Voltage |
| Termination |
Radial Cable Connector |
| Status Indicator |
No |
| Explosion Proof |
No |
| Operating Temperature |
-10-70 °C |
| Mounting |
Shafted |
| Protection Rating |
IP50 |
| Approvals |
CE |
| Net Weight |
0.2644 lbs |
| Gross Weight |
0.2644 lbs |
E40S6-300-3-V-24-C
Autonics Encoders