Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E429 Browning Gearboxes, Syncrogear, Right Angle Gearbox, 9
E429 Browning Gearboxes, Syncrogear, Right Angle Gearbox, 9
This item cannot be canceled or returned
Description
Syncrogear, Right Angle Gearbox, 9
Specifications
Specifications
| Manufacturer Part Number |
6GWPF1 9 |
| Manufacturer |
Browning |
| Family Series |
Browning Gearboxes |
| Description |
Syncrogear, Right Angle Gearbox, 9 Ratio, 190 RPM, F-1 Left Hand Output |
| Output Speed |
190 RPM |
| Gearbox Type |
Right Angle |
| Ratio |
9:1 |
| Output Shaft Type |
Left Handed Shaft |
| Input Type |
Modular |
| Material |
Cast Iron |
| Motor Frame Size |
56/140 |
| Net Weight |
1.875 lbs |
| Gross Weight |
1.875 lbs |