Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E432
Syncrogear, Right Angle Gearbox,
MFG Item Number
6GWPF1 17.6
This item cannot be canceled or returned
Description
Syncrogear, Right Angle Gearbox,
Specifications
Specifications
| Manufacturer Part Number |
6GWPF1 17.6 |
| Manufacturer |
Browning |
| Family Series |
Browning Gearboxes |
| Description |
Syncrogear, Right Angle Gearbox, 17.6 Ratio, 100 RPM, F-1 Left Hand Output |
| Output Speed |
100 RPM |
| Gearbox Type |
Right Angle |
| Ratio |
17.6:1 |
| Output Shaft Type |
Left Handed Shaft |
| Input Type |
Modular |
| Material |
Cast Iron |
| Motor Frame Size |
56/140 |
| Net Weight |
1.875 lbs |
| Gross Weight |
1.875 lbs |