Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E438 Browning Gearboxes, Syncrogear, Right Angle Gearbox, 58
E438 Browning Gearboxes, Syncrogear, Right Angle Gearbox, 58
This item cannot be canceled or returned
Description
Syncrogear, Right Angle Gearbox, 58
Specifications
Specifications
| Manufacturer Part Number |
E438 |
| Manufacturer |
Browning |
| Family Series |
Browning Gearboxes |
| Description |
Syncrogear, Right Angle Gearbox, 58 Ratio, 30 RPM, F-1 Left Hand Output |
| Output Speed |
30 RPM |
| Gearbox Type |
Right Angle |
| Ratio |
58:1 |
| Output Shaft Type |
Left Handed Shaft |
| Input Type |
Modular |
| Material |
Cast Iron |
| Motor Frame Size |
56/140 |
| Net Weight |
20.765 lbs |
| Gross Weight |
20.765 lbs |