E450
Marathon Electric Motors, MP3000 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E450

Marathon Electric Motors, MP3000 Series

E450

Marathon Electric Motors, MP3000 Series
3PH, TEFC, XRI-SD, RIGID,250 HP
Item Number
E450
MFG Item Number
445TTFN6540
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, MP3000 Series
Item #
E450
3PH, TEFC, XRI-SD, RIGID,250 HP

MP3000 Series Information

  • 3/4~700 Horsepower
  • 230/460, 460 or 575 VAC
  • NEMA Frames 143~5013
  • TEFC or TENV Enclosures
  • Rigid Base Mounting
Marathon Severe Duty motors are used for extreme applications in the process industries such as chemical plants, pulp and paper mills, refineries, above ground mines, food processing, foundries, and other severe duty environments where long life and ultra‑high efficiency are required. Guaranteed efficiencies offer an extra return on your investment when using these premium efficiency motors on high cycle or long run time applications.

  • UL Recognized (Through 449T) and CSA Certified
  • Meets or Exceeds NEMA Premium Efficiencies
  • 100% Cast Iron Construction for Rigidity and Reduced Vibration
  • 1.15 Service Factors


Specifications

Specifications
Manufacturer Part Number 445TTFN6540
Manufacturer Marathon Electric
Product Series MP3000
Family Series Marathon Electric Motors, MP3000 Series
Description 3PH, TEFC, XRI-SD, RIGID,250 HP
Type Severe Duty
Horsepower 250 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 445T
AC Voltage 460 VAC
Nominal Voltage 415 VAC, 480 VAC
Enclosure Totally Enclosed Fan Cooled
Mounting Foot Mount, Rigid
Current Rating 285 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Roller
Overload Protection None
Length 43.26 "
Approvals CSA, UL
Net Weight 2375 lbs
Gross Weight 2375 lbs
Alternatives
449TTFS6538
449TTFS6538
Marathon Electric Motors