Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E45MM

Browning Bushings

E45MM

Browning Bushings
Q-D Bushing , 45mm Bore
Item Number
E45MM
MFG Item Number
3208493
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
E45MM
Q-D Bushing , 45mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 3208493
Manufacturer Browning
Family Series Browning Bushings
Description Q-D Bushing , 45mm Bore
Product Type Q-D Bushing
Bushing Type E
Bore Size 1.7717 "
Net Weight 0.5975 lbs
Gross Weight 0.5975 lbs