Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
E45 Unmanaged Switches Series Information
| Manufacturer Part Number | E45UM-8-MT |
|---|---|
| Manufacturer | Mencom |
| Product Series | E45 Unmanaged Switches |
| Family Series | Mencom Ethernet Switches, E45 Unmanaged Switches Series |
| Description | UNMGD 8 PORT ETHERNET SWITCH |
| Network Configuration | Unmanaged |
| Total Number of Ports | 8 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 8 |
| Voltage | 9-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail, Wall |
| Operating Temperature | 32-140 °F |
| Protection Rating | IP40 |
| Approvals | cULus |
| Net Weight | 0.605 lbs |
| Gross Weight | 0.865 lbs |