Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Mencom Cordsets, Etherlink V3 Series
E45V3P-8MP-RJ45-5M
Mencom Cordsets, Etherlink V3 Series
E45V3 TO RJ45 CONN 5M PUR
MFG Item Number
E45V3P-8MP-RJ45-5M
This item cannot be canceled or returned
Description
Cordsets, Etherlink V3 Series
Item #
E45V3P-8MP-RJ45-5M
E45V3 TO RJ45 CONN 5M PUR
Etherlink V3 Series Information
The E45V3 Ethernet connectors from Mencom are designed to provide reliable, easy to install industrial Ethernet connection in rugged and harsh environments. With the ability to use standard RJ45 patch cords, the E45V3 series of Ethernet products allow for the easiest field wireable option for any industrial application. When coupled to the Mencom receptacle, the E45V3 product provides IP67 ingress protection.
Specifications
Specifications
Manufacturer Part Number
E45V3P-8MP-RJ45-5M
Manufacturer
Mencom
Product Series
Etherlink V3
Family Series
Mencom Cordsets, Etherlink V3 Series
Description
E45V3 TO RJ45 CONN 5M PUR
Cable Type
PUR
Number of Pins
8
Connection Type
Male Straight Plug to RJ45 Plug
Connection Configuration
Male to Male
Max Voltage
60 VAC, 60 VDC
Color
Teal
Current Rating
1 A
Connection
RJ-45
Length
5 m
Connector Class
RJ-45
Cable Shielding
None
Number of Wires
8
Wire Size Range
24
Operating Temperature
-25-85 °C
Illuminated
No
Status Indicator
None
Cordset Ends
Double-Ended
Cordset Type
Data
Material
Aluminum
Protection Rating
IP67
Side 1 Gender
Male
Side 1 Angle
Straight
Side 2 Gender
Male
Side 2 Angle
Straight
Comments
Housing Accepts RJ45 Cord with Clip Removed
Net Weight
0 lbs
Gross Weight
0 lbs
E45V3P-8MP-RJ45-5M
Mencom Cordsets, Etherlink V3 Series