Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
E460R-CAR Carlon, a T & B Brand Electrical Box Covers, a Series, 4 INCH RND CEILING COVER BLANK
MFG Item Number
E460R-CAR
E460R-CAR Carlon, a T & B Brand Electrical Box Covers, a Series, 4 INCH RND CEILING COVER BLANK
MFG Item Number
E460R-CAR
This item cannot be canceled or returned
Description
Electrical Box Covers, A Series
4 INCH RND CEILING COVER BLANK
1‑gang 3.5 cu.in. 4 in. square/round non‑metallic box cover, blank
Specifications
Specifications
| Manufacturer Part Number |
E460R-CAR |
| Manufacturer |
Carlon, a T & B Brand |
| Product Series |
A |
| Family Series |
Carlon, a T & B Brand Electrical Box Covers, a Series |
| Description |
Round Blank Cover, Diameter 4 Inches, Color Blue, Material Non-Metallic |
| Composition |
Non-Metallic |
| Number of Gangs |
1 |
| Cover Type |
Blank - Round |
| Cover Design |
Flat |
| Color |
Blue |
| Gasket Included |
No |
| Approvals |
UL |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.06 lbs |
E460R-CAR
Carlon, a T & B Brand Electrical Box Covers, a Series