E461
Marathon Electric Motors, NEMA PREMIUM SEVERE DUTY Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

E461

Marathon Electric Motors, NEMA PREMIUM SEVERE DUTY Series

E461

Marathon Electric Motors, NEMA PREMIUM SEVERE DUTY Series
3PH, TEFC, XRI-SD, RIGID,1 HP
Item Number
E461
MFG Item Number
143TTTN6563
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Motors, NEMA PREMIUM SEVERE DUTY Series
Item #
E461
3PH, TEFC, XRI-SD, RIGID,1 HP

NEMA PREMIUM SEVERE DUTY Series Information

Specifications

Specifications
Manufacturer Part Number 143TTTN6563
Manufacturer Marathon Electric
Product Series NEMA PREMIUM SEVERE DUTY
Family Series Marathon Electric Motors, NEMA PREMIUM SEVERE DUTY Series
Description 3PH, TEFC, XRI-SD, RIGID,1 HP
Type Severe Duty
Horsepower 1 hp
Speed 1,800 RPM
RPM 1,800 RPM
Phase 3
NEMA Frame 143T
AC Voltage 230 VAC, 460 VAC
Enclosure Totally Enclosed Non-Ventilated
Mounting Foot Mount, Rigid
Current Rating 3.1 A
Service Factor 1.15
Inverter Duty Yes
Composition Cast Iron
Bearing Type Ball
Length 12.95 "
Approvals CSA, UL
Net Weight 55 lbs
Gross Weight 55 lbs
Alternatives
143TTTN6563
143TTTN6563
Marathon Electric Motors